Motion
1230XL
Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Economy Grade, Cotton, Color Green/Pink
Mi Item #03446786
MFR #1230XL
Price$5.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Economy Grade, Cotton, Color Green/Pink
Mi Item #03446786
MFR #1230XL

Mfr description
1230XL GREEN/PINK SHOULDER LEATHER PALM
  • Economy-grade for lighter jobs
  • Fabric back, 2-1/2” rubberized safety cuff
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Green/Pink
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Competitive Value C Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    1230
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)