Motion
3130S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Select Grade, Brown, Red
MI ITEM #03446789
MFR #3130S
List Price$22.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Select Grade, Brown, Red
MI ITEM #03446789
MFR #3130S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22.38/pr for your price

Overview

Mfr description
3130S COW SPLIT DRIVERS GLOVE W/KEYSTONE
  • Keystone thumb with shirred elastic back
  • Color-coded hem to identify size
  • Applications: Auto industry, building materials, chainsaw operations, farming, forklift operations, fabricating, furniture industry, lumber industry, operating heavy vehicles, MIG/TIG and Heli-arc welding, mining, municipalities, repackaging and bundling operations, stamping and utilities

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Select Grade
  • Color
    Brown, Red
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought