Motion
1955M
Artic Jack® Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Blue
Mi Item #03446799
MFR #1955M
Price$14.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Blue
Mi Item #03446799
MFR #1955M

Mfr description
1955M PREMIUM LINED SPLIT PIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige/Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm
  • Cuff Type
    Safety
  • Description
    Artic Jack Premium Split Pigskin Insulated Leather Palm Work Gloves Fabric Back with 2.5 Inch Safety Cuff Thermosock Lined
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    1955
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)