Motion
1955XL
Artic Jack® General Purpose Work Gloves - X-Large Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446800
MFR #1955XL
Your Price$12.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® General Purpose Work Gloves - X-Large Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446800
MFR #1955XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.36/pr(List $14.22)

Overview

Mfr description
1955XL PREMIUM LINED SPLIT PIG

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Beige, Blue
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Thermosock Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text