Motion
1956L
Artic Jack® Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Blue
Mi Item #03446805
MFR #1956L
Price$13.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Blue
Mi Item #03446805
MFR #1956L

Mfr description
1956L PREMIUM SPLIT PIG LINED KNIT WRIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.31/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Wing Thumb, Knit Wrist, Fabric Back, Thermosock Lined
  • Applications
    Cold Weather
  • Back Material
    Cotton
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Beige/Blue
  • Comfort Features
    Wing Thumb, Knit Wrist, Shirred Elastic Back
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Knit Wrist
  • Description
    Premium A Grade Split Pigskin Insulated Leather Palm Work Gloves
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced Thumb Crotch
  • Protection Type
    General Protection
  • Series
    1956
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)