Motion
1950L
General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #03446807
MFR #1950L
List Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - L or Size 9, Pigskin Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #03446807
MFR #1950L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.31/each for your price

Overview

Mfr description
1950L SPLIT PIG LEATHER INDUSTRY GRADE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Black, Blue
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    UltraTech Mechanics Knits
  • Description Keyword
    Cotton Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought