Motion
9389XL
KS-5™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Nylon/Stainless Steel Liner
MI ITEM #03446808
MFR #9389XL
Price$18.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KS-5™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Nylon/Stainless Steel Liner
MI ITEM #03446808
MFR #9389XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.72/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Color
    Black / Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar/Nylon/Stainless Steel
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    45143938995

Overview

Mfr description
9389XL KEVLAR/STAINLESS STEEL BLACK
  • Combines 13-gauge DuPont™ Kevlar® and stainless steel construction
  • Black textured latex coating provides an enhanced grip and puncture protection
  • Nylon blended shell
  • Individually packaged pairs, 12 pair per poly bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought