Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S SizeXX - L
- Size2
Details
- ANSI Contact HeatLevel 2
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 2
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile
- Coating StyleTextured Nitrile
- ColorBlack / Yellow
- Construction Description15 Gauge yellow Kevlar aramid shell with a black textured nitrile coating on the Palm and Fingertips
- Cuff TypeKnitwrist
- DescriptionMCR Safety CutPro 15-Gauge Stretch Kevlar Aramid Shell Cut Resistant Work Gloves Black Textured Nitrile Coated Palm and Fingertips
- Description KeywordNitrile Coated Palm & Fingers
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance Level2
- En 388 Puncture Resistance Level1
- En 388 Tear Resistance Level2
- FeaturesGlass and Steel free, Seamless Knit, Touchscreen friendly, Treated with ActiFresh
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Grip TypeTextured
- Group & ClassA2
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialKevlar
- Manufacturer Catalog Number9693XXL
- Manufacturer Product Page
- MaterialKevlar
- Material TypeKevlar
- Product LineCutPro
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetASTM F 1790-97, CE
- TypeCut Resistant
- UPC_NO30451430175157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)