Motion
9693XS
Cut Pro® Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #03446814
MFR #9693XS
Price$9.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #03446814
MFR #9693XS

Mfr description
9693XS ULTRA TECH NITRILE KEVLAR 13
  • Touchscreen Compatible;ActiFresh;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Textured Nitrile
  • Color
    Black / Yellow
  • Construction Description
    15 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    9693 - MCR Safety CutPro - 15 Gauge Stretch Kevlar Aramid Shell - Cut Resistant Work Gloves - Black Textured Nitrile Coated Palm and Fingertips - Improves Gripping Power
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • Features
    ActiFresh, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Grip Type
    Textured
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9693XS
  • Manufacturer Product Page
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    30451439693027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)