Motion
9800BT
General Purpose Work Gloves - Large Size, PVC Coated, Band Top Cuff
MI ITEM #03446817
MFR #9800BT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Band Top Cuff
MI ITEM #03446817
MFR #9800BT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9800BT MNS RUSSET STRETCH VINYL 2.5"B/

Specifications

  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Protection Type
    General Protection
  • Cuff Type
    Band Top
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Coating Material
    PVC
  • Description Keyword
    Unlined
  • UPC_NO
    30451439800937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought