Motion
9800M
General Purpose Work Gloves - Medium Size, PVC Coated, Slip-On Cuff
MI ITEM #03446818
MFR #9800M
List Price$2.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, PVC Coated, Slip-On Cuff
MI ITEM #03446818
MFR #9800M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.91/pr for your price

Overview

Mfr description
9800M MNS RUSSET STRETCH VINYL

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Coating Material
    PVC
  • Description Keyword
    Unlined
  • UPC_NO
    30451439800241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text