Motion
902XL
Fasguard Multitask® Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black/Blue
Mi Item #03446821
MFR #902XL
Price$20.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black/Blue
Mi Item #03446821
MFR #902XL

Mfr description
902XL FASGUARD MULTI-TASK THREE FINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    3 Fingerless design, Adjustable hook and loop wrist closure, G shape gel palm padding, Nylon Spandex back, Wing Thumb
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    G Shape Gel Palm Padding, Nylon Spandex Back, Vented Finger Sidewalls
  • Construction Description
    3 fingerless design, Wing Thumb
  • Cuff Type
    Hook & Loop
  • Description
    MCR Safety Mechanics Gloves Synthetic Leather Palm G Shape Gel Palm Pad Fingerless Design for Thumb and Two Fingers
  • Description Keyword
    Unlined
  • Finger Coverage
    Fingerless
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Padded Gel
  • Protection Type
    General Protection
  • Series
    902
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)