Motion
902M
Fasguard Multitask® Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Black/Blue
Mi Item #03446822
MFR #902M
Price$17.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Black/Blue
Mi Item #03446822
MFR #902M

Mfr description
902M FASGUARD MULTI-TASK THREE FINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.57/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Wing Thumb, Adjustable Closure, Knuckle Protection, Vented Finger Sidewalls
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Gel Padded, Breathable Back
  • Construction Description
    3 fingerless design, Wing Thumb, Adjustable Closure
  • Cuff Type
    Hook & Loop
  • Description
    902-Fingerless Mechanics Work Gloves, Synthetic Leather Palm, G Shape Gel Palm Pad, Fingerless Design for Thumb and Two Fingers
  • Description Keyword
    Unlined
  • Finger Coverage
    Fingerless
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Padded Gel
  • Protection Type
    General Protection
  • Series
    902
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)