Motion
902S
Fasguard Multitask® General Purpose Work Gloves - Small Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #03446824
MFR #902S
List Price$20.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - Small Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #03446824
MFR #902S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.20/pr for your price

Overview

Mfr description
902S FASGUARD MULTI-TASK THREE FINGER

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Blue
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Fingerless
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text