Motion
900M
Fasguard Multitask® General Purpose Work Gloves - Medium Size, Hook & Loop Cuff, Clarino Material
MI ITEM #03446825
MFR #900M
List Price$19.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - Medium Size, Hook & Loop Cuff, Clarino Material
MI ITEM #03446825
MFR #900M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.12/pr for your price

Overview

Mfr description
900M FASGUARD MULTI-TASK CLARINO GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Blue
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Clarino

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought