Motion
903M
Fasguard Multitask® General Purpose Work Gloves - M or Size 8, Goatskin Leather - Premium Grade Grain, Premium Grade, Unlined, Color Black
MI ITEM #03446826
MFR #903M
List Price$28.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - M or Size 8, Goatskin Leather - Premium Grade Grain, Premium Grade, Unlined, Color Black
MI ITEM #03446826
MFR #903M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.76/pr for your price

Overview

Mfr description
903M FASGUARD MULTI-TASK BLACK GRAIN
  • Excellent mechanics hand protection
  • Nylon Spandex® back for a snug fit
  • Leather and synthetic leather styles available
  • Adjustable wrist closures
  • Lined styles provide additional warmth
  • May be used as driving gloves
  • Applications: Automotive assembly and general mechanics, maintenance and other applications requiring multi-purpose hand protection

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Goatskin Leather - Premium Grade Grain
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Black
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    MCR Safety Mechanics
  • Description Keyword
    Unlined
  • Material
    Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text