Motion
903XL
Fasguard Multitask® General Purpose Work Gloves - XL or Size 10, Goatskin Leather - Premium Grade Grain, Premium Grade, Unlined, Color Black
MI ITEM #03446827
MFR #903XL
Your Price$17.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - XL or Size 10, Goatskin Leather - Premium Grade Grain, Premium Grade, Unlined, Color Black
MI ITEM #03446827
MFR #903XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.89/pr(List $21.46)

Overview

Mfr description
903XL FASGUARD MULTI-TASK BLACK GRAIN GO

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Goatskin Leather - Premium Grade Grain
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Black
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    MCR Safety Mechanics
  • Description Keyword
    Unlined
  • Material
    Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text