Motion
905M
Fasguard Multitask® Mechanic Glove - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446834
MFR #905M
Price$20.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® Mechanic Glove - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446834
MFR #905M

Mfr description
905M FASGUARD MULTI-TASK FULL FINGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.09/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Wing Thumb, Adjustable Closure, Vented finger sidewalls, Knuckle protection
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Mechanics
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Padded Palm, Breathable Back, Wing Thumb
  • Construction Description
    Synthetic Leather Palm, Wing Thumb, Adjustable Closure
  • Cuff Type
    Hook & Loop
  • Description
    905-MCR Safety Mechanics Gloves-Synthetic Leather Palm-Adjustable Hook and Loop Wrist Closures-G-Shaped Foam Palm Padding
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Padded Foam, Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    905
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)