Motion
905XL
Fasguard Multitask® Mechanic Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446835
MFR #905XL
Price$20.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® Mechanic Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446835
MFR #905XL

Mfr description
905XL FASGUARD MULTI-TASK FULL FINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.09/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Wing Thumb, Adjustable Hook and Loop Wrist Closure, Knuckle Protection, Vented Finger Sidewalls
  • Ansi Isea Puncture Resistance Level
    2
  • Back Material
    Nylon/Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Padded Palm, Breathable Back, Adjustable Hook, Loop Wrist Closure, Wing Thumb
  • Construction Description
    Synthetic Leather Palm, G-Shaped Foam Palm Padding, Wing Thumb
  • Cuff Type
    Hook & Loop
  • Description
    MCR Safety Mechanics Gloves Synthetic Leather Palm Adjustable Hook and Loop Wrist Closure G-Shaped Foam Palm Padding
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Padded Foam, Reinforced Fingertips
  • Protection Type
    General Protection
  • Series
    905
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)