Motion
9430KME

MCR SAFETY
9430KME

Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Cotton Liner
MI ITEM #03446838
MFR #9430KME
List Price$4.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9430KME

Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Cotton Liner
MI ITEM #03446838
MFR #9430KME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.52/pr for your price

Overview

Mfr description
9430KME TERRY/KEVLAR BLEND- ECONOMY

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Color
    Brown / White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Length
    11.00 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    30451439430813
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text