Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Back MaterialCotton
- Coating CoverageUncoated
- ColorBlack, Blue
- Description KeywordCotton Lined
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialCotton
- MaterialCowhide Leather
- Material TypeLeather Palm Gloves - Fabric Back
- Protection TypeGeneral Protection
- Thumb StyleWing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)