Motion
5318U
Nitri-Chem® Chemical Resistant Gloves - Size Medium, Nitrile, Straight Cuff, 13 in Length, Green
MI ITEM #03446847
MFR #5318U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Medium, Nitrile, Straight Cuff, 13 in Length, Green
MI ITEM #03446847
MFR #5318U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5318U GREEN UNLINED 15 MIL NBR
  • Straight cuff
  • Non-slip grip finish
  • Color: Green
  • Component materials comply with FDA regulations for food contact
  • Applications: Food processing (red meat, poultry, dairy), chemical processing (petrochemicals, oil refining), machine operations, graphic arts, battery manufacturing and maintenance

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Nitri-Chem
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • UPC_NO
    30451435318993
  • Application
    General Purpose
  • Features & Benefits
    • Straight cuff • Non-slip grip finish • Color: Green • Component materials comply with FDA regulations for food contact • Applications: Food processing (red meat, poultry, dairy), chemical processing (petrochemicals, oil refining), machine operations, graphic arts, battery manufacturing and maintenance
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text