Motion
5350XL
Nitri-Chem® Chemical Resistant Gloves - Size X-Large, Rubber, Gauntlet Cuff, 18 in Length, Green
MI ITEM #03446849
MFR #5350XL
Your Price$12.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size X-Large, Rubber, Gauntlet Cuff, 18 in Length, Green
MI ITEM #03446849
MFR #5350XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.89/pr(List $17.79)

Overview

Mfr description
5350XL GREEN UNLINED 22 MIL NBR GLOVE

Specifications

  • Glove Size
    X-Large
  • Material
    Rubber
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Nitri-Chem
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Textured
  • Thickness
    22 mil
  • UPC_NO
    30451435350405
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought