Motion
5035XL
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powder-Free, 3.0 mil Thick, Blue Color
MI ITEM #03446854
MFR #5035XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powder-Free, 3.0 mil Thick, Blue Color
MI ITEM #03446854
MFR #5035XL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5035XL VINYL DISPOSABLE IND. POWDER FREE

Specifications

  • Glove Size
    X-Large
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "SensaGuard®"
  • Thickness
    3 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Standards Met
    FDA
  • UPC_NO
    10451435035445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought