Motion
5025XL
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powdered, 6.5 mil Thick, Green Color
Mi Item #03446861
MFR #5025XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powdered, 6.5 mil Thick, Green Color
Mi Item #03446861
MFR #5025XL

Mfr description
5025XL VINYL DISPOSABLE INDUSTRIAL GRADE
  • Rolled cuffs
  • Ambidextrous
  • Component materials comply with FDA regulations for food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    9-1/2 in
  • Thickness
    6.5 mil

Details

  • Application
    Food Processing
  • Color
    Green
  • Cuff Type
    Beaded
  • Material
    PVC
  • Powder Style
    Powdered
  • Product Line
    "SensaGuard®"
  • Standards Met
    FDA, USP Approved
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)