Motion
5025S
SensaGuard® Disposable Gloves - Small Size, PVC, Powdered, 6.5 mil Thick, Green Color
MI ITEM #03446862
MFR #5025S
List Price$21.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - Small Size, PVC, Powdered, 6.5 mil Thick, Green Color
MI ITEM #03446862
MFR #5025S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.60/bx for your price

Overview

Mfr description
5025S VINYL DISPOSABLE INDUSTRIAL GRADE

Specifications

  • Glove Size
    Small
  • Material
    PVC
  • Powder Style
    Powdered
  • Product Line
    "SensaGuard®"
  • Thickness
    6.5 mil
  • Color
    Green
  • Length
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Standards Met
    FDA, USP Approved
  • UPC_NO
    045143502516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought