Motion
5015M
SensaGuard® Disposable Glove - M Size, PVC, Smooth Surface, Powder-Free, 5.0 mil Thick, Transparent Color
MI ITEM #03446863
MFR #5015M
Price$10.00/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Glove - M Size, PVC, Smooth Surface, Powder-Free, 5.0 mil Thick, Transparent Color
MI ITEM #03446863
MFR #5015M

Mfr description
5015M VINYL DISPOSABLE MEDICAL GLOVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/bx

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    9-1/2 in
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Branding
    Branded
  • Color
    Transparent
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    5015M
  • Material
    PVC
  • Powder Style
    Powder-Free
  • Product Line
    "SensaGuard®"
  • Product Types
    Glove
  • Standards Met
    FDA, USP Approved
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    10451435015263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)