Motion
5015XL
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powder-Free, 5.0 mil Thick, Transparent Color
MI ITEM #03446864
MFR #5015XL
Your Price$7.42/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - X-Large Size, PVC, Powder-Free, 5.0 mil Thick, Transparent Color
MI ITEM #03446864
MFR #5015XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.42/bx(List $10.00)

Overview

Mfr description
5015XL VINYL DISPOSABLE MEDICAL GLOVE

Specifications

  • Glove Size
    X-Large
  • Material
    PVC
  • Powder Style
    Powder-Free
  • Product Line
    "SensaGuard®"
  • Thickness
    5.0 mil
  • Color
    Transparent
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Standards Met
    FDA, USP Approved
  • UPC_NO
    10451435015409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text