Motion
5019M
SensaGuard® Disposable Gloves - Medium Size, PVC, Powdered, 3.0 mil Thick, Transparent Color
MI ITEM #03446868
MFR #5019M
List Price$15.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - Medium Size, PVC, Powdered, 3.0 mil Thick, Transparent Color
MI ITEM #03446868
MFR #5019M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.97/bx for your price

Overview

Mfr description
5019M VINYL DISPOSABLE POWDERED GLOVE

Specifications

  • Glove Size
    Medium
  • Material
    PVC
  • Powder Style
    Powdered
  • Product Line
    "SensaGuard®"
  • Thickness
    3.0 mil
  • Color
    Transparent
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Standards Met
    FDA, USP Approved
  • UPC_NO
    10451435019223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text