Motion
9885L
General Purpose Work Glove - L or Size 9 Size, Natural Rubber Coated, Slip-On Cuff, Plastic Material
Mi Item #03446876
MFR #9885L
Price$2.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Natural Rubber Coated, Slip-On Cuff, Plastic Material
Mi Item #03446876
MFR #9885L

Mfr description
9885L MNS BLUE SLIP - ON LAMINATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10 in
  • Men'S Size
    L
  • Size
    L in-oz

Details

  • Additional Details
    Clute Cut
  • Ansi Isea Abrasion Resistance Level
    0
  • Anti Slip Grip
    Yes
  • Application
    Automotive Assembly, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Natural Rubber
  • Color
    Blue
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Vinyl Laminated Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Finish
    Smooth
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9885 L
  • Material
    Plastic
  • Material Type
    Knit Gloves - Coated
  • Package Quantity
    12
  • Palm Features
    Vinyl
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    9885
  • Standards Met
    EN388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    30451439885323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)