Motion
9885S
Coated Glove, S, Light Blue, Interlock, PK12
MI ITEM #03446877
MFR #9885S
List Price$2.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Glove, S, Light Blue, Interlock, PK12
MI ITEM #03446877
MFR #9885S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.54/pr for your price

Overview

Mfr description
9885S LADIES BLUE SLIP-ON LAMINATED

Specifications

  • Glove Size
    Ladies - S
  • Size
    S in-oz
  • Material
    Plastic
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Automotive Assembly, Warehousing
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Ansi Isea Abrasion Resistance Level
    0
  • Standards Met
    EN388
  • Coating Material
    Vinyl
  • Length
  • Liner Material
    Unlined
  • Package Quantity
    12
  • Description Keyword
    Unlined
  • UPC_NO
    30451439885187
  • Finish
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text