Motion
9875M
General Purpose Work Glove - Ladies - M Size, Vinyl Coated, Slip-On Cuff, Vinyl Material
Mi Item #03446880
MFR #9875M
Price$3.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Ladies - M Size, Vinyl Coated, Slip-On Cuff, Vinyl Material
Mi Item #03446880
MFR #9875M

Mfr description
9875M LADIES WHITE LAMINATED NYLON BACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.42/pr

Specifications

Dimensions

  • Glove Size
    Ladies - M
  • Length  
    9.5000 in, 24.13 cm
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Ladies sizing, Nylon back, Slip-on wrist, Straight thumb, White vinyl laminated, Formerly known as Memphis Glove
  • Application
    General Purpose
  • Back Material
    Nylon
  • Coating Coverage
    Full
  • Coating Material
    Vinyl
  • Color
    White
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Vinyl Laminated Gloves White Nylon with Vented Back Comfortable Slip on Cuff Ladies Sizing
  • Description Keyword
    Vinyl Laminated
  • Finger Coverage
    Full
  • Glove Pattern
    Straight Thumb
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9875 M
  • Material
    Vinyl
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Vinyl
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    9875
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Vinyl Laminated
  • UPC_NO
    30451439875287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)