Motion
9875L
Foam Nitrile Coated Knit Glove - Ladies - L Size, Natural Rubber Coated, Slip-On Cuff, Vinyl Material
Mi Item #03446881
MFR #9875L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foam Nitrile Coated Knit Glove - Ladies - L Size, Natural Rubber Coated, Slip-On Cuff, Vinyl Material
Mi Item #03446881
MFR #9875L

Mfr description
9875L LADIES WHITE LAMINATED NYLON BACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Ladies - L
  • Length  
    10 in
  • Men'S Size
    L
  • Size
    L in-oz
  • Women's Size
    L

Details

  • Additional Details
    Ladies Sizing, Nylon back, Slip-on wrist, Straight thumb, White vinyl laminated
  • Ansi Isea Abrasion Resistance Level
    0
  • Application
    Automotive Assembly, Carpentry
  • Back Material
    Nylon
  • Coating Coverage
    Full
  • Coating Material
    Natural Rubber
  • Color
    White
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Vinyl Laminated Gloves White Nylon with Vented Back Comfortable Slip on Cuff Ladies Sizing
  • Description Keyword
    Laminated
  • Finger Coverage
    Full
  • Finish
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Color
    White
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9875 L
  • Material
    Vinyl
  • Material Type
    Knit Gloves - Coated
  • Package Quantity
    12
  • Palm Features
    Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    9875
  • Standards Met
    EN388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451439875355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)