Motion
9870M
Coated Gloves, XL, White, Unlined, PK12
MI ITEM #03446883
MFR #9870M
List Price$3.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Gloves, XL, White, Unlined, PK12
MI ITEM #03446883
MFR #9870M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.49/pr for your price

Overview

Mfr description
9870M WHITE VINYL LAMINATED NYLON

Specifications

  • Glove Size
    M or Size 8
  • Size
    M in-oz
  • Material
    Vinyl
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Automotive Assembly, Carpentry, Agriculture. Janitorial
  • Color
    White
  • Hand Type
    Pair
  • Back Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Ansi Isea Abrasion Resistance Level
    0
  • Standards Met
    EN388
  • Coating Material
    Vinyl
  • Length
  • Liner Material
    Unlined
  • Package Quantity
    12
  • UPC_NO
    30451439870237
  • Finish
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text