Motion
9432GFR

MCR SAFETY
9432GFR

Hotline Heat Protection Gloves - Size X-Large, Terry, Gauntlet Cuff Type, Pair, Brown / White
Mi Item #03446887
MFR #9432GFR
Price$15.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9432GFR

Hotline Heat Protection Gloves - Size X-Large, Terry, Gauntlet Cuff Type, Pair, Brown / White
Mi Item #03446887
MFR #9432GFR

Mfr description
9432GFR BROWN EXTRA HVY WGT F/R GAUNTLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.95/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Application
    General Purpose
  • Color
    Brown / White
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Terry
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Hot Line
  • Protection Type
    General Protection
  • UPC_NO
    30451439432893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)