Motion
9429
Hotline Heat Protection Gloves - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Black / White
MI ITEM #03446889
MFR #9429
Your Price$2.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hotline Heat Protection Gloves - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Black / White
MI ITEM #03446889
MFR #9429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.24/pr(List $3.09)

Overview

Mfr description
9429 HVY WGT SEAMLESS LOOP-OUT TERRY

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Color
    Black / White
  • Glove Pattern
    Gunn
  • Thumb Style
    Straight
  • Product Line
    Hot Line
  • UPC_NO
    30451430942957
  • Description Keyword
    Unlined
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Protection Type
    Heat Protection
  • Material Type
    Cotton & Cotton Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text