Motion
9433
Hotline Heat Protection Glove - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Brown / White
Mi Item #03446890
MFR #9433
Price$4.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hotline Heat Protection Glove - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Brown / White
Mi Item #03446890
MFR #9433

Mfr description
9433 EXTRA HEAVY WGT SEAMLESS LOOP OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Application
    General Purpose
  • Color
    Brown / White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Hotline
  • Protection Type
    Heat Protection
  • Thumb Style
    Straight
  • Type
    Hotline Terrycloth Work Glove
  • UPC_NO
    30451430943329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)