Motion
5270P
General Purpose Work Gloves - Small Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #03446893
MFR #5270P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #03446893
MFR #5270P

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5270P FLOCK LINED LATEX ; 1 PR/POLYBAG

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Grip Pattern
    Honeycomb
  • Standards Met
    FDA
  • Coating Material
    Latex
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    045143527090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought