Motion
9662S
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, Acrylic Material
Mi Item #03446896
MFR #9662S
Price$2.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, Acrylic Material
Mi Item #03446896
MFR #9662S

Mfr description
9662S HEAVY WEIGHT 2-SIDED DOT HI VIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Application
    General Purpose
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Black / Yellow
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    30451439662191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)