Motion
4908
Welding/Heat Protection Gloves - Size Medium/8, Leather, Band Top Cuff Type, Pair, White
MI ITEM #03446907
MFR #4908
List Price$14.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Medium/8, Leather, Band Top Cuff Type, Pair, White
MI ITEM #03446907
MFR #4908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.57/pr for your price

Overview

Mfr description
4908 GR GOAT CLUTE MIGTIG

Specifications

  • Glove Size
    8, Medium
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Band Top
  • Leather Material Type
    Goatskin
  • Hand Type
    Pair
  • Color
    White
  • Glove Pattern
    Clute
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Straight
  • Stitching Material
    Cotton/Polyester
  • UPC_NO
    30451430490809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text