Motion
4909
Welding/Heat Protection Gloves - Size Large/9, Leather, Band Top Cuff Type, Pair, White
Mi Item #03446908
MFR #4909
Price$7.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large/9, Leather, Band Top Cuff Type, Pair, White
Mi Item #03446908
MFR #4909

Mfr description
4909 GR GOAT CLUTE MIGTIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.92/pr

Specifications

Dimensions

  • Glove Size
    9, Large

Details

  • Color
    White
  • Cuff Type
    Band Top
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451430490977
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)