Motion
3224M
Road Hustler® Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Premium Grade, Color Beige
Mi Item #03446909
MFR #3224M
Price$17.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Premium Grade, Color Beige
Mi Item #03446909
MFR #3224M

Mfr description
3224M ROAD HUSTLER DRVR KEVLAR SEWN WING
  • Full premium grain leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.54/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)