Motion
3224XL
Road Hustler® Driver's Work Gloves - X-Large Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446910
MFR #3224XL
Your Price$14.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Driver's Work Gloves - X-Large Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446910
MFR #3224XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.41/pr(List $20.18)

Overview

Mfr description
3224XL ROAD HUSTLER DRVR KEVLAR SEWN
  • Full premium grain leather
  • Slip-on cuffs
  • Color-coded hem to identify size
  • Applications: Operators for construction equipment, farm equipment and fork lifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Premium Grade
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text