Motion
3224L
Road Hustler® Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Premium Grade, Color Beige
MI ITEM #03446911
MFR #3224L
Price$17.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Premium Grade, Color Beige
MI ITEM #03446911
MFR #3224L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.54/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    General Protection
  • Series
    Road Hustler
  • Thumb Style
    Wing

Overview

Mfr description
3224L ROAD HUSTLER DRVR KEVLAR SEWN WING
  • Full premium grain leather
  • Slip-on cuffs
  • Color-coded hem to identify size
  • Applications: Operators for construction equipment, farm equipment and fork lifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought