Motion
3224S
Road Hustler® Leather Driver Glove with Wing Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige
Mi Item #03446912
MFR #3224S
Price$20.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Wing Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige
Mi Item #03446912
MFR #3224S

Mfr description
3224S ROAD HUSTLER DRVR KEVLAR SEWN WING
  • Full premium grain leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.18/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Wing Thumb, Unlined, Rolled leather hems
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Wing Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Gunn Cut, Wing Thumb
  • Cuff Type
    Slip-On
  • Description
    Road Hustler Premium Grain Leather Drivers Work Gloves Rolled Hem and Wing Thumb Sewn with DuPont Kevlar
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    3224
  • Stitching Material
    DuPont Kevlar Thread
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)