Motion
3220L
Road Hustler® Driver's Work Gloves - Large Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446915
MFR #3220L
Your Price$16.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Driver's Work Gloves - Large Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446915
MFR #3220L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.95/pr(List $19.49)

Overview

Mfr description
3220L ROAD HUSTLER DRVR PULL STRAP

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Premium A+ Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text