Motion
4155
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03446917
MFR #4155
List Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03446917
MFR #4155

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.47/each for your price

Overview

Mfr description
4155 B SPLIT GRAY WELDER

Specifications

  • Glove Size
    X-Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Brown
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • Stitching Material
    Polyester
  • Length
  • Product Line
    Mustang
  • UPC_NO
    30451434155957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought