Motion
6418
General Purpose Work Glove - PVC Coated, Gauntlet Cuff
Mi Item #03446921
MFR #6418
Price$9.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - PVC Coated, Gauntlet Cuff
Mi Item #03446921
MFR #6418

Mfr description
6418 GREEN SANDY PVC 18" JERSEY GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.13/pr

Specifications

Dimensions

  • Length  
    18 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Memphis PVC
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
  • UPC_NO
    30451430641829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)