Overview
Mfr description
1235 SHOULDER LEATHER PALM KNIT WRIST
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeC Grade
- Lining MaterialCotton
- ColorBlue, Grey
- Back MaterialCotton
- Coating CoverageUncoated
- Cuff TypeKnit Wrist
- Hand TypePair
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleWing
- Description KeywordCotton Lined
- MaterialCowhide Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data