Motion
4750
Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Green
MI ITEM #03446924
MFR #4750
Price$35.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Green
MI ITEM #03446924
MFR #4750

Mfr description
4750 HEAT TREATED GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.45/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Color
    Green
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton/Wool
  • Material
    Leather
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451430475059
  • Welding Applications
    General Welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)